L.H.Dottie® Concrete Screw Anchor, Phillips Flat Head, 1/4" x 2-3/4", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. It is made of Carbon Steel. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 1/4 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Taiwan |
| Finish | Blue Xylan |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 14P234 |
| Anchor Type | Concrete Screw Anchor |
| Brand | L.H.Dottie |