Concrete Waste Receptacle W/Brown 4 Way Top - 20" X 20" Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Gray/Tan exposed aggregate with brown 4-way top. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".
PRICE
$969.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 43 in |
Product Details
| Type | Decorative Trash Can |
| Color | Tan |
| Lid Color Family | Brown |
| Lid | Yes |
| Capacity | 30 gal |
| Lid Type | Hooded Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1016E23F-4 |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Wausau Tile |