Concrete Waste Receptacle W/Brown Plastic 4 Way Top - 25" X 25" Gray/Tan
Write a Review
|
Questions & Answers (0)
Product Description
Concrete waste receptacle. Gray/Tan exposed aggregate with brown plastic 4-way top. 53 gallon capacity. Measures 25" x 25".
PRICE
$1,075.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 46 in |
Product Details
| Type | Decorative Trash Can |
| Color | Gray |
| Lid Color Family | Brown |
| Lid | Yes |
| Capacity | 53 gal |
| Lid Type | Hooded Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TF1040E23-4 |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Wausau Tile |