Concrobium Mold Control Pro, 1 Gallon Bottle, 4 Bottles/Pack - 625001 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Concrobium Mold Control Pro is a powerful, easy-to-use, EPA-registered formula that provides mold remediation and prevention in one solution. As it dries, it forms an invisible antimicrobial film that crushes mold spores and helps prevent future mold growth. Contains no harsh chemicals, VOCs, bleach or ammonia. Can be fogged to treat large and hard-to-reach areas. Ideal for virtually any hard or fabric surface including metal, concrete, furniture and clothing. No mixing required.
PRICE
$303.80 Sold in packages of 4 / $75.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-2/7 in |
| Width | 5-5/7 in |
| Height | 11 in |
| Size | 1 gal |
Product Details
| Type | Mold & Mildew Stain Remover |
| Flash Point | 94C |
| Specific Gravity | 1.011 |
| Color | Clear |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Mold |
| Description | Mold Control |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | 625001 |
| Water Solubility | Miscible |
| Dilution Ratio | RTU |
| Brand | Concrobium |
Compliance & Certifications
| Certifications | EPA-registered |