Comet® Disinfecting-Sanitizing Bathroom Cleaner, Citrus Scent, 1 Gallon Bottle, 3/Case
Write a Review
|
Questions & Answers (0)
Product Description
Comet® Disinfecting-Sanitizing Bathroom Cleaner is a powerful bathroom disinfectant cleaner that cuts through tough hard water stains, soap scum, leaving surfaces clean and disinfected (when used per disinfecting label instructions). Its patented no scrub bathroom cleaner formula uniquely penetrates tough bathroom soils with little effort. It's nonabrasive, so it safely cleans porcelain, fiberglass, ceramic, Formica, enamel, chrome, stainless steel and synthetic marble. With no rinsing required, just spray it on and wipe the restroom clean. This disinfecting bathroom cleaner deodorizes, leaving the restroom smelling clean and fresh. In one step, eliminating the need for multiple products when used as directed. Product delivers a remarkable clean with a pleasant, citrus fragrance.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27.8 lbs |
| Size | 1 gal |
Product Details
| Type | Disinfectant Cleaner |
| Scent | Citrus |
| Applicable Materials | Porcelain, Fiberglass, Ceramic, Formica, Enamel, Chrome, Stainless Steel, Marble |
| Size Type | Gallon Bottle |
| Package Quantity | 3 Bottles |
| Description | Disinfecting-Sanitizing Bathroom Cleaner |
| Color | Clear |
| Manufacturers Part Number | 22570 |
| For Use With | Bathrooms |
| Brand | Comet |