Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3133856

MPN #: BET16830400

Betco® Reinforce Floor Cleaner, 1 Gallon Bottle, Pack of 4

Product Description
Elevate Reinforce Cleaner and Protectant's innovative formula continually conditions floors to fill in scuffs and light scratches that affect all wear layers, regardless of thickness, while also removing soils. Preserve your floors' pristine condition. Reinforce is safe for use on all LVT, sheet vinyl, rubber, linoleum and most all flooring surfaces. Recommended Dilution 2 ounces per gallon

Features:
  • Neutral cleaner continually repairs abrasions with daily cleaning
  • Keeps floors looking cleaner longer
  • Proprietary blend of surfactants, polymers and waxes
  • Safe for LVT, sheet vinyl, rubber, linoleum and most all flooring types
  • Works on polished VCT floors to clean and repair minor scuffs and scratches
Directions for Use:
  • Recommended for use on all luxury vinyl tile, rubber, sheet vinyl, linoleum and other factory finished or floor polished floors
  • Sweep large debris and dust mop
  • Dilute 2 oz./gal. or 16 mL/L (1:64) with water
  • Set up "Wet Floor" signs. Damp mop or autoscrub to clean and protect the floor
  • Pick up the solution. Rinsing is not required except in very dirty situations
  • Allow floor to dry thoroughly


PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Cleaner
Specific Gravity1
pH7.0 - 9.0
Physical FormLiquid
ApplicationScrubbing
ScentLemon
Size Type1 Gallon Bottles
Helps RemoveAbrasions; Scratches; Scuffs
Package Quantity4
DescriptionReinforce Floor Cleaner
Floor TypeLuxury Vinyl Tile (LVT), Rubber, Linoleum
Dilution RatioReady to Use
BrandBetco