Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB778474

MPN #: 541005

Little Giant® Condensate Removal Pump CP2-115, Automatic, 115V, 502 GPH At 1'

Product Description
Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

Features:

  • Heavy duty concentric fan-cooled motor
  • Corrosion-resistant one-piece steel motor shaft
  • Moisture-proof windings
  • Oversized sleeve bearings with large oil reservoir
  • Universal mounting configurations
  • 90° barbed elbow with bleed-off
  • Low pump down and recovery levels
  • Grounded plug
  • Flame retardant housing
  • Snap-off volute plate for easy cleaning
  • Mesh debris screen
  • Thermal overload protection
  • UR listed
1 Year Limited Warranty.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height9 in
Weight3 lbs
Cord Length4 ft
Suction Draw Head11 ft

Product Details

Horsepower1/50 HP
Amperage1 A
Hertz60 Hz
Switch TypeAutomatic
Gallons per Minute8.3 gal/min
Wattage80 W
Voltage115 V
Gallons per Hour502 @ 1' gal/hr
Manufacturers Part Number541005
BrandLittle Giant

Warranty

Warranty1 yr