Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167252

MPN #: 81316-SU

Sunlite® Cone Shade Vanity Light Fixture, 60W, 5"L, Brushed Nickel

Product Description
Sunlite® Cone Shade Vanity Fixtures add a classic elegance to your powder room or bathroom. Finished in brushed nickel with a frosted glass cone shade they can be mounted facing up or down depending on preference.

Features:
  • Classic Design - The classic brushed nickel base holds a frosted glass cone shade that will add a simple yet elegant touch to your powder room, bathroom
  • Reversible - This reversible wall fixture can be mounted with the shade pointing up or down depending on preference. Versatile enough to add the perfect touch to any modern, traditional or contemporary décor
  • Medium Base - Uses 1 standard A19 bulb with a medium E26 base (60 watts max, not included). Use with LED bulbs for an energy efficient lighting solution
  • Contemporary Home Lighting - Ideal for bathroom wall mount light, or next to mirrors. In any hallway wall sconce or bedroom. Allowing a stylish 1-bulb light fixture to illuminate your daily rituals
  • Easy To Install - Includes all mounting hardware and instructions for installation


PRICE
$32.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Depth7 in
Height9 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights1
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number81316-SU
Bulb TypeA19
ShapeCone
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed