Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167149

MPN #: 46062-SU

Sunlite® Modern Square Bell Shaped Vanity Light Fixture, 100W, 14"L, Brushed Nickel

Product Description
Sunlite® two light Classic Design vanity fixture will bring a fresh and traditional feel to your bathroom. Its elegant bell shaped Frosted Glass will complement any decor. It is ideal for bathrooms, foyers and living rooms. This fixture is reversible and can be used for up or down light. ETL Listed to ensure safety and quality.

Features:
  • Modern Design - The modern brushed nickel base holds a Frosted Glass square bell shade that will add a simple yet elegant touch to your powder room or bathroom
  • Frosted Glass - The Frosted Glass shade helps to diffuse the light evenly throughout the space with no hot spots
  • Medium Base - Uses 1 standard A19 bulb with a medium E26 base (100 watts max, not included). Use with LED bulbs for an energy efficient lighting solution
  • Contemporary Home Lighting - Ideal for bathroom wall mount light, hallway wall sconce or in any bedroom. Can be used to elegantly enhance any restaurant or store front. Stylishly place in an office or simply place in a hotel hallway, this versatile fixture will match any decor
  • Easy To Install -Includes all mounting hardware and instructions for installation. ETL Listed for damp location to ensure safety and quality


PRICE
$68.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Depth5 in
Height8-3/4 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights2
Mounting LocationWall
Wattage100 W
Voltage120 V
DimmableNo
MaterialMetal/Glass
Lens MaterialGlass
Package Quantity1
Manufacturers Part Number46062-SU
Bulb TypeA19
ShapeBell
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsETL Listed