Ramfan 8" Confined Space Blower UB20 with 25' Duct ED7025 1/3 HP 980 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This 8"/ 20cm Blower/Exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled UV resistant polyethylene housing. Thermal switch provides overheat protection. AC-15'/4.6m cord with IP65 rain tested switch enclosure. Quick-Couple™ Reversible Canister is detachable in seconds, the Quick-Couple™ Canister with attached duct conveniently reverses from discharge to suction, making use and storage easier while protecting duct from rips and tears. Horsepower rating based upon maximum speed/load.
PRICE
$1,035.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 12 in |
| Height | 14 in |
| Weight | 17 lbs |
| Fan Diameter | 8 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 1 |
| Number of Blades | 9 |
| Motor Type | Thermally Protected Motor |
| Wattage | 230 W |
| Material | Polyethylene |
| Manufacturers Part Number | ED7025 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 74 |
| Brand | Ramfan |
| Type | Blower with Canister |
| CFM | 666/789/980 CFM |
| Horsepower | 1/3 HP |
| Color | Yellow |
| Amperage | 2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE Listed |