Allegro Industries® COM-PAX-IAL Explosion Proof Blower W/ 15' Ducting, 900 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Electric, explosion-proof motor is UL/CSA listed. Single-phase motor includes NEMA rated 115V plug for use with explosion-proof socket (sold separately). Meets class I, divisions 1 and 2, groups C and D and class II, Divisions 1 and 2, Groups F and G hazardous location requirements. The product has a limited warranty of 1 year.
PRICE
$2,429.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 in |
| Width | 13-1/2 in |
| Height | 14-3/4 in |
| Weight | 37 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 18/3 AWG |
| Fan Diameter | 8 in |
Product Details
| Number of Blades | 6 |
| Blade Material | Polypropylene, Aluminum Hub |
| Motor Type | Explosion Proof |
| Material | Polyethylene |
| Phase | 1 |
| Manufacturers Part Number | 9538-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Allegro Industries |
| RPM | 3250 rpm |
| Type | Axial Explosion Proof Blower with Canister & Ducting |
| CFM | 625/650/900 CFM |
| Horsepower | 1/3 HP |
| Color | Safety Orange |
| Amperage | 2.20 A |
| Hertz | 60 Hz |
| RPM High | 3,250 rpm |
| Voltage | 115 V |
| Includes | Canister & 15' Ducting |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Certified To CSA Standard C22.2 No. 113 |