Ramfan 16" Industrial Intrinsically Safe Air Driven Blower, 1 Speed, 3200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This 16"/ 40cm Intrinsically Safe Blower/Exhauster is ATEX certified motor is completely enclosed for safe use in adverse atmospheres. Blow or exhaust hazardous or explosive gases safely. High strength, anti-static glass reinforced ABS housing is lightweight, corrosion proof and chemical resistant. IP65 rain tested switch enclosure. Reversible Integral duct adapter. Stackable for additional Positive Pressure Ventilation. Cast aluminum turbo blade is precision balanced. Produced and shipped with no cord unless specified. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.
PRICE
$4,389.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 21 in |
| Height | 19 in |
| Weight | 44 lbs |
| Fan Diameter | 16 in |
Product Details
| Assembly Required | No |
| Type | Intrinsically Safe Air Driven Blower |
| CFM | 3200 CFM |
| Color | Black |
| Number of Speeds | 1 |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Number of Blades | 9 |
| Material | ABS Plastic; Aluminum |
| Oscillating/Non Oscillating | Non Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | AA7000 |
| Indoor/Outdoor | Indoor/Outdoor |
| Sound Level | 89 |
| Brand | Ramfan |
Warranty
| Warranty | 1 yr |