Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB3251009

MPN #: LLR62008

Lorell® Conjure Executive Mid-Back Task Chair, Fabric, 25-5/8"W x 26-3/8"D x 40-5/16"H, Black

Product Description
Conjure Swivel/Tilt Task Chair offers lumbar support and built-in ratchet back for easy back-height adjustment. Back is upholstered in breathable mesh for cradling comfort. Ergonomically designed mid-back is perfect for the natural curvature of a person's back. Included arms with polyurethane pads adjust in height and width to suit your needs. Other functions include pneumatic seat-height adjustment and 360-degree swivel. Reinforced nylon base is equipped with nylon 5 casters for easy mobility.

Features:
  • Comfortable back support with lumbar support, built-in ratchet and conforming mesh
  • Arms adjust in height and width for best positioning
  • Covered by Lorell® Limited 5-Year Warranty


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-5/8 in
Depth26-3/8 in
Height40-5/16 in
Weight Capacity275 lbs
Seat Height18-1/2 in
Base5-Star Base

Product Details

Assembly RequiredYes
TypeExecutive Task Chair
Frame Color FamilyBlack
ColorBlack
SeriesConjure
CastersYes
Number of Seats1
Seat Color FamilyBlack
AntimicrobialNo
Package Quantity1
Frame MaterialNylon
Arm TypeAdjustable
Manufacturers Part NumberLLR62008
Back TypeMid Back
Seat MaterialFabric
BrandLorell

Warranty

Warranty5 yr