Regency® Conley 24/7 Big & Tall Vinyl Office Chair with Mid Back & Adjustable Arms, Black
Write a Review
|
Questions & Answers (0)
Product Description
Now you can have 24-hour comfort with Regency's 24-Hour Big & Tall Task Chair, engineered for round-the-clock performance in demanding work environments. This premium seating solution boasts an extra-thick 3" upholstered vinyl seat, ensuring lasting comfort during extended shifts. Anti-bacterial/anti-microbial vinyl surface helps maintain a hygienic work environment. Designed to accommodate users of all sizes, the chair features an amazing 16 customizable adjustments, including back height, depth, and pitch, as well as gas lift seat height and smooth seat tilting action. The one-touch sliding seat depth adjustment and height, and width-adjustable arms allow for precise ergonomic positioning, reducing fatigue and enhancing productivity. Built on a robust 27" 5-star wheeled base, this heavy-duty swivel chair offers stable mobility and supports up to 400 lbs., making it ideal for users of all sizes in various office settings. This chair is also made in Taiwan which makes it TAA/GSA compliant.
PRICE
$759.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Depth | 23 in |
| Height | 39 - 43 in |
| Weight Capacity | 400 lbs |
| Seat Width | 20 in |
| Seat Depth | 20 in |
| Seat Height | 19 - 23 in |
| Seat Thickness | 3 in |
| Min Seat Height | 19 in |
| Max Seat Height | 23 in |
| Base | 5-Star Base |
| Min Back Height | 39 in |
| Max Back Height | 43 in |
| Base Diameter | 22 in |
| Back Width | 19 in |
| Back Height | 21 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black/Chrome |
| Tilt Type | Forward/Backward |
| Swivel | Yes ° |
| Arm Type | Adjustable |
| Manufacturers Part Number | 247-VAM-BK |
| Collection | 24 Hour |
| Brand | Regency |
| Type | Big & Tall Chair |
| Color | Black |
| Series | 24 Hour |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | 24 Hour Big & Tall Vinyl Office Chair |
| Frame Material | Plastic/Metal |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 5 Years on Chair Base & Frame, 2 Years on Chair Mechanisms & Upholstery yr |
Compliance & Certifications
| CAL 117 Certified | Yes |