Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bestar

Model # :WB256759SS

MPN #: 93860-59

Bestar® Credenza and Hutch Kit - 71" - Slate & Sandstone - Connexion Series

Product Description
Credenza & Hutch Kit
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Workstation includes credenza, hutch for credenza and two pedestals. Credenza features a 1/3 height modesty panel. Each pedestal includes 2 box drawers and 1 file drawer for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures bottom two drawers. Hutch includes two large flip-up doors and two large pigeon-hole compartments for paper storage. Features a rubber strip edging for cable management. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.


View the Connexion collection here.

PRICE
$1,125.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width71-1/8 in
Depth23-3/8 in
Height65-7/8 in

Product Details

TypeCredenza
Number of File Drawers2
Frame Color FamilyBeige
Top Color FamilyGray
Doors2
Pedestal TypeBox/Box/File
StyleDouble Pedestal
Number of Shelves2
DescriptionCredenza and Hutch Kit
Frame MaterialMelamine
Manufacturers Part Number93860-59
CollectionConnexion
ShapeRectangle
Top MaterialMelamine
BrandBestar

Warranty

Warranty10 yr