Hirsh Industries® Modular Steel Credenza - Double Pedestal - 60 x 24 - Charcoal/Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Hirsh Modular Desk Credenzas are the perfect addition to making a statement with your pairing executive desk. The credenzas narrower width provides the ideal additional workspace to allow you to enhance your productivity. Featuring full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary leading-edge design. Modular credenzas are available with double pedestal file drawers or single pedestal file drawers in right hand or left hand configurations. All box and file drawers feature full extension slides to give you maximum user range. A central lock system locks drawers to keep your papers and office essentials secure. Grommet holes in the desk top provide cord management to keep you organized and uncluttered. Leveling glides for added stability and radius profile edgebanding gives enhanced comfort. Modular credenzas come standard with one drawer divider per box drawer and one pencil tray per desk except desk returns. Desk meets or exceeds ANSI/BIFMA performance and safety standards. Greenguard Gold Certified.
PRICE
$889.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Number of Locking Drawers | 4 |
| Frame Color Family | Charcoal |
| Top Color Family | Mahogany |
| Number of Drawers | 4 |
| Pedestal Type | Box/File |
| Style | Double Pedestal |
| Country of Origin | Mexico (TAA Compliant) |
| Capacity | 1 Person |
| Pedestal Orientation | Left and Right |
| Description | Double Pedestal Credenza |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 20552 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |