Model # :WBM1463319
MPN #: 14368
Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R
Write a Review
|
Questions & Answers (0)
Product Description
This cord uses NEMA TT-30P and NEMA TT-30R. The TT in this configuration stands literally for Travel Trailer. The 30 means that these configurations are rated for 30 amps.This cable is an STW 10/3 (0.67 in. / 17.0 mm (+/- 0.2)) (three wires). This cable is rated STW for extra hard-usage, thermoplastic insulation, and weather tolerance.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 25 ft |
| Gauge | 10/3 ga |
Product Details
| Wattage | 3750 W |
| Cord Jacket | STW |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 14368 |
| Amperage | 30 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| NEMA Connector Number | TT-30P to TT-30R |