Model # :WBM1342019
MPN #: 30120
Conntek 30120, 15 to 15-Amp Locking Adapter with NEMA L5-15P to 5-15R, Black
Write a Review
|
Questions & Answers (0)
Product Description
Conntek 30120 UNO Locking Plug Adapter
UNO Locking Plug Adapter, NEMA L5-15P to NEMA 5-15R
UNO Locking Plug Adapter, NEMA L5-15P to NEMA 5-15R
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 30120 |
| Package Quantity | 1 |
| Description | UNO Locking Plug Adapter |
| Color | Black |
| Number of Receptacles | 1 |
Compliance & Certifications
| NEMA Connector Number | L5-15P to 5-15R |