Straight Blade Connector, 15/20A 125V, NEMA 5-15/20R, 2 Pole, 3 Wire grounding, Straight bladed grab cord type. .
Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single |
| Voltage | 125 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 2 Pole, 3 Wire |
| Manufacturers Part Number | 60201 |
| Amperage | 20 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | 5-15/20R |