Leviton 5801-I 20A, 125V, NEMA 5-20R, 2P, 3W, Single Recpt., Grounding, Ivory - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 5801-I 20A, 125V, NEMA 5-20R, 2P, 3W, Single Recpt., Grounding, Ivory
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap, Ivory
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Side Wired, Steel Strap, Ivory
PRICE
$35.80 Sold in packages of 10 / $3.58 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Single |
| Color | White |
| Poles & Wires | 2 Pole, 3 Wire |
| Amperage | 20 A |
| Operating Temperature | -40 C to 60 C |
| Voltage | 125 V |
| Made in the USA | Yes |
| Package Quantity | 10 |
| Market Class | D77 |
| Manufacturers Part Number | 5801-I |
| Grade | Commercial |
| PPC | 40 |
| Brand | Leviton |
Compliance & Certifications
| NEMA | 5-20R |