Conntek 60315, 20-Amp Locking Assembly Plug with NEMA L14-20P Male End, 3 Pole- 4 Wire
Write a Review
|
Questions & Answers (0)
Product Description
Locking Assembly Plug, 20A 125/250V, NEMA L14-20P, 3 Pole, 4 Wire Grounding, Straight, Bladed Grab Cord type.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Plug |
| Voltage | 125/250 V |
| Package Quantity | 1 |
| Color | Black |
| Poles & Wires | 3 Pole, 4 Wire |
| Manufacturers Part Number | 60315 |
| Amperage | 20 A |
| Brand | Conntek |
Compliance & Certifications
| NEMA | L14-20P |