Model # :T9FM1169601
MPN #: 20611
Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4
Write a Review
|
Questions & Answers (0)
Product Description
Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4Convert one 30A outlet into four household receptacles. Great for powering small household devices far away. Works with most 30A generators. Limited one year warranty. "
PRICE
$95.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Cord Length | 25 ft |
| Gauge | 10/4 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 20611 |
| Amperage | 30 A |
| Voltage Rating | 125/250 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | L14-30P to 5-20R*4 |