Model # :WBM1169600
MPN #: 20611-018
Conntek 20611-018, 1.5', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R*4
Write a Review
|
Questions & Answers (0)
Product Description
Features:L14-30P/5-20R*4. Convert one 30A outlet into four household receptacles. Compact design. Works with most 30A generators. Limited one year warranty. "
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Cord Length | 1.5 ft |
| Gauge | 10/4 ga |
Product Details
| Cord Jacket | SJTW |
| Package Quantity | 1 |
| Manufacturers Part Number | 20611-018 |
| Amperage | 30 A |
| Voltage Rating | 125/250 V |
Compliance & Certifications
| Certifications | UL, C-UL |
| NEMA Connector Number | L14-30P to 5-20R*4 |