Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3145008

MPN #: 17117-001

Little Giant® Conquest 2.0 Articulated Extendable Ladder, Fiberglass, 4' Type IA, 300 lb. Cap.

Product Description
The Conquest 2.0 from Little Giant Ladders® is lightweight, easy-to-use, fiberglass multi-position ladder with everything you could need to get your work done quickly and efficiently. Conquest 2.0 convert to multiple configurations, so you always have the right ladder for the job. Set up in stepladder, extension, staircase and 90-degree configurations with simple adjustments.

Features:
  • Multi-position Conquest™ ladder from Little Giant® converts to stepladder, extension, 90-degree and staircase configurations
  • Patented Rapid Lock
  • Lightweight, non-conductive, Hi-Viz Green fiberglass ladder is durable and easy to use
  • Weight-balanced carrying handle and Tip & Glide™ Wheels simplify transportation
  • Wide-flared legs increase ladder stability
  • Narrow extension allows for access to attics and roof access ports
  • V-bar and innovative feet on the ladder's extension allows for setup on poles and inside and outside corners
  • Equipped with AirDeck ports for use with many of Little Giant's ladder accessories
  • The Little Giant Conquest meets or exceeds all OSHA and ANSI standards and is Type IA rated to hold 300 lbs.


PRICE
$495.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Height56
Weight Capacity300 lbs
Weight37.5 lbs
Height to Top Step/Platform139 in
Base Width26 in
Top Width17 in

Product Details

TypeArticulated Extendable Ladder
Number of Steps16
ColorGreen
Duty RatingType IA
Ladder TypeConquestb Extension Ladder
MaterialFiberglass
DescriptionConquest 2.0 Articulated Extendable Ladder
Manufacturers Part Number17117-001
BrandLittle Giant

Compliance & Certifications

CertificationsANSI & OSHA