Conspicuity Reflective Tape, 11"/7" Pattern, 13 mil Vinyl, Red/White, DOT-C2, 150'L x 2"W, 1 Roll
|
Questions & Answers (0)
Product Description
Conspicuity Red/White Tape, 11"/7" Pattern, DOT-C2
Exceeds requirements of the NHTSA (49 CFR 571), and every strip carries the DOT-C2 legal certification for compliance. Modular pattern of reflective prisms allow it to be mounted in any position while maintaining reflective performance. Typical brightness of 750+ candlepower. Industry's highest visibility guidance in wet or dry weather conditions with full reflective strength from distances of 1,000 feet or more. Easy-to-apply tape sticks to a variety of surfaces including fiberglass, aluminum and painted steel (make sure surface is clean, dry and oil free before applying). 5-Year Limited Warranty.
Exceeds requirements of the NHTSA (49 CFR 571), and every strip carries the DOT-C2 legal certification for compliance. Modular pattern of reflective prisms allow it to be mounted in any position while maintaining reflective performance. Typical brightness of 750+ candlepower. Industry's highest visibility guidance in wet or dry weather conditions with full reflective strength from distances of 1,000 feet or more. Easy-to-apply tape sticks to a variety of surfaces including fiberglass, aluminum and painted steel (make sure surface is clean, dry and oil free before applying). 5-Year Limited Warranty.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 2 in |
| Thickness | 13 mil |
Product Details
| Type | Conspicuity Tape |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | DOT-C2 Conspicuity Reflective Tape |
| Color | Red/White |
| Manufacturers Part Number | V57203 |
| Reflective Type | Reflective |
| Pattern | Striped |
| Brand | Top Tape & Label |