Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tork

Model # :WBB3777760

MPN #: 257021

Tork® Constant Air Freshener Refill, Blossom, 32 mL, 6/Pack

Product Description
Tork® Constant Air Freshener Refills help to keep washrooms feeling welcoming and fresh. Suitable for Tork® Constant Air Freshener Dispensers, which are proven easy-to- use for cleaners.

Features:
  • Long-lasting
  • Not classified as flammable and not pressurized
  • Propellant-free system, using only scented oils
  • Easy to use, certified by Swedish Rheumatism Association
  • Compatible with Tork® A3 dispensers


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleRefill
TypeAir Freshener Refill
ScentBlossom
Size Type32 mL
Package Quantity6
Physical FormLiquid
Manufacturers Part Number257021
BrandTork