Leave a lasting impression on guests and ensure a consistent experience with Air Wick Scented Oil Refills with Essential Oils. Keep supply rooms stocked with the pleasant scents your guests come to associate with your business. Get up to 60 days per refill, on the lowest warmer setting,of natural-smelling fragrance with essential oil-infused formulas. Easily refill the Air Wick plug-in warmer by unscrewing the cap and inserting the refill until it clicks. Adjust the warmer settings to ensure the optimal fragrance for each room. Enhance entrances, common areas, offices, breakrooms and guest rooms with pleasant scents.
Air Wick® Scented Oil Refill, Fresh Waters, 0.67 oz., 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.67 oz |
Product Details
| Style | Refill |
| Type | Air Freshener |
| Scent | Fresh Waters® |
| Size Type | 0.67 oz. |
| Package Quantity | 2/Case |
| Manufacturers Part Number | 62338-79717 |
| Brand | Air Wick |