Features:
- Eliminates mold, corrosion, mildew, spoilage, warping and other harmful effects of moisture by reducing dew point temperature thus preventing condensation
- Feature adhesive strips that attach to containers or warehouse walls
Weights & Dimensions
| Length | 10 in |
| Width | 5-3/4 in |
| Depth | 1 |
| Weight | 25.5 lbs |
Product Details
| Package Type | Bags |
| Package Quantity | 72 |
| Color | White |
| Manufacturers Part Number | COND11 |
| Heat Sealable | N |
| Conductive | N |
| Brand | Container Dri II |