Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2116377

MPN #: HCP-50v22

Husky® Containment Pool HCP-50v22 - PVC - 50 Gallon Capacity - 40"L x 40"W x 12"H - Yellow

Product Description
Husky® Containment Pools can be use for Drips or Spills and are also excellent decon pools. Folds down to a compact storage size.
  • Self-supporting side wall
  • Round base & top
  • One-piece construction
  • Polyethylene foam flotation collar
  • Easy set up. Unfold & go!
  • Compact storage (storage bag included)
  • Can be used over & over
  • Materials: 18 & 22 oz PVC
  • Field repair kits & in-house repairs
  • 10 year manufacturer's warranty

Please note that gallon capacities are approximations and actual capacities may vary.

PRICE
$345.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16 ft
Height12 in
Weight7 lbs
Folded Height8 in
Folded Width15 in
Thickness25 mil
Diameter40 in
Folded Length22 in

Product Details

Assembly RequiredNo
TypeContainment Pool
ColorYellow
StyleRapid Rise
Capacity50 gal
Manufacturers Part NumberHCP-50v22
Wall MaterialPVC
Indoor/OutdoorIndoor/Outdoor
BrandHusky Portable Containment

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsSPCC, OHSA, EPA