Queueway Post Rope Crowd Control Queue Sphere Ball Top Stanchion, Polished Brass Economy - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Tensator Queueueway Post Rope Crowd Control Queue Sphere Ball Top Stanchion, Polished Brass Economy
Tensator queueueway Polished Stainless Sphere Post
The sphere top design stanchion adds a true feel of sophistication to any environment. Full circumference rubber floor protector, to help prevent floor scuffing. Universal 4-Way loop for easy attachment of rope at any angle. Ships flat packed in two pieces, with two stanchions per box. Assembly in seconds; no tools required.
Tensator queueueway Polished Stainless Sphere Post
The sphere top design stanchion adds a true feel of sophistication to any environment. Full circumference rubber floor protector, to help prevent floor scuffing. Universal 4-Way loop for easy attachment of rope at any angle. Ships flat packed in two pieces, with two stanchions per box. Assembly in seconds; no tools required.
PRICE
$185.90 Sold in packages of 2 / $92.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Weight | 20 lbs |
| Post Diameter | 2 in |
| Base Diameter | 14 in |
Product Details
| Type | Stanchion Post |
| Color | Yellow |
| Mounting Location | Free Standing |
| Material | Steel |
| Base Style | Traditional |
| Description | Sphere Rope Post |
| Package Quantity | 2 |
| Manufacturers Part Number | QWAY312-2P |
| Indoor/Outdoor | Indoor |
| Post Head Style | Ball Top |
| Base Material | Steel |
| Brand | Queueway |
Warranty
| Warranty | 1 yr |