MasterVision Contemporary Sign Stand, Silver/Black, 8" x 42"
Write a Review
|
Questions & Answers (0)
Product Description
MasterVision Contemporary Sign Stand, Silver/Black, 42" x 8"
The MasterVision#&174; Contemporary Clear Plexi Sign Floor Stand allows you to create your own message signs and insert them into its stylish message holder - behind the tamper proof protective plexi panel. The holder can be oriented to a landscape or portrait format, and the weighted base keeps the sign stable and firmly in place.
The MasterVision#&174; Contemporary Clear Plexi Sign Floor Stand allows you to create your own message signs and insert them into its stylish message holder - behind the tamper proof protective plexi panel. The holder can be oriented to a landscape or portrait format, and the weighted base keeps the sign stable and firmly in place.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Depth | 15 in |
| Height | 42 in |
Product Details
| Type | Sign Stand |
| Board Type | Sign Display |
| Frame Color Family | Silver |
| Color | Silver |
| Description | Contemporary Sign Stand |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | SIG02020202 |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Compliance & Certifications
| Certifications | TAA Compliant |