Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939550

MPN #: 132716

Shurtape® Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24

Product Description
Contractor grade, high adhesion masking tape for residential and commercial painting and construction, industrial masking, holding and packaging, particularly those applications that demand quick stick and conformability to irregularly shaped surfaces. A paint and sundries industry standard, CP 66® is engineered with a rubber-based adhesive, unwinds easily, resists tearing and can be used in temperatures from 50 F to 150 F.

Features
  • Contractor grade masking tape
  • High adhesion
  • Easy to unwind
  • Good quick stick
  • Conforms well to irregularly shaped surfaces
  • Flexible crepe paper backing
  • Rubber-based adhesive
  • 3-day clean removal
PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.88 in
Thickness5.2 mils mil
Tensile Strength22
Core Size3 in

Product Details

TypePainter's Tape
ColorNatural
SeriesCP 066
Tape DutyGeneral Purpose Grade
Service Temperature Range50 F - 150 F
MaterialCrepe paper
Package Quantity24
Manufacturers Part Number132716
Percent Elongation10%
BrandShurtape

Warranty

Warranty1 Year Limited