Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187566

MPN #: 2005CS

Mytee® Contractor’s Special Dual Vac Extractor, 220 PSI, 10 Gallon Capacity

Product Description
Everything you need to start cleaning carpets professionally. Give your business a head start with Mytee®'s powerful 2005CS Contractor's Special! This package features a 10 gallon, dual vacuum extractor with a 220 PSI pump, all running on just one power cord! Pair that with a 25' vacuum and solution hose combo and a 12" dual jet wand and you have a system powerful enough to not only get your business off the ground, but help it flourish.

Features:
  • 10-gallon (approx.) capacity solution tank
  • Efficientdual 3-stage LA (low amp) motorsthat providemaximum suction and airflowto clean and dry carpets fast
  • 200 CFM, 130" water lift
  • User-friendlyaluminum handle foreasy loadingand unloading
  • Easy-open vacuum tank lid
  • Waist-high switchesand easy-access components toreduce bending
  • Durableroto-molded polyethylenethat resists rusting and denting
Includes:
  • Mytee®'s 8100-Hose Set: 25' crush-proof vacuum hose and high-pressure solution hose
  • 8300-EZ 12 inch dual-jet stainless steel cleaning wand with disconnect
  • One gallon System Maintainer Extractor Descaler


PRICE
$3,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width18-1/2 in
Height39 in
Weight104 lbs
Water Lift130 in
Cord Length50
Cleaning Width12 in

Product Details

TypeCarpet Extractor
CFM200 CFM
Pressure Power220
Stages3
Solution Tank Capacity10 gal
Vacuum MotorDual 3-Stage
ColorBlue
Amperage20 A
Voltage115 V
IncludesDual Jet Carpet Wand, Vacuum Hose Combo, System Maintainer Extractor Descaler
MaterialPolyethylene
DescriptionCarpet Extractor
Manufacturers Part Number2005CS
Recovery Tank Capacity9 gal
BrandMytee