Kärcher BRC 30/15 C, 4 Gallon Carpet Extractor - 1.008-058.0
Write a Review
|
Questions & Answers (0)
Product Description
Kärcher BRC 30/15 C, 4 gallon carpet extractor 1.008-058.0 Get to know the faster, simpler solution for small area extraction. The BRC 30/15 C is designed to productively clean carpet with less effort, resulting in time-saving productivity gains. In interest of simplicity this machine requires minimal service. It is lightweight and compact for ease of use and transportability. Compact deep cleaning solution.
PRICE
$3,435.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 14 in |
| Height | 28 in |
| Weight | 75 lbs |
| Water Lift | 12-1/2 in |
| Cord Length | 25' |
| Cleaning Width | 12.5 in |
Product Details
| CFM | 100 CFM |
| Pressure Power | 26 |
| Stages | 3 |
| Horsepower | 1.5 HP |
| Solution Tank Capacity | 4.5 gal |
| Color | Gray |
| Amperage | 15 A |
| Wattage | 88 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Carpet Extractor |
| Manufacturers Part Number | 1.008-058.0 |
| Recovery Tank Capacity | 4 gal |
| Brand | Karcher |
Warranty
| Warranty | 10 Years Body/3 Year Parts & Labor/6 Months Travel |