Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tornado

Model # :WBB3251068

MPN #: 98170

Tornado® Marathon SE 900 Self Contained Carpet Extractor with Brush, 100 PSI, 9 Gallon Capacity

Product Description
The Marathon SE 900 self-contained extractor provides maximum productivity in large areas with the added flexibility of attaching optional tools for cleaning spots, stairs and upholstery. A 1300 RPM floating chevron style brush head that maximizes agitation and leaves carpets cleaner than traditional self-contained extractors. This machine is great for use in medium-sized offices, schools, healthcare facilities and hotels. This compact, 9-gallon extractor is designed with a slim profile, allowing the machine to be maneuvered in tight spaces and easily transported and stored. Constructed with a heavy-duty polyethylene body, long-lasting commercial components and stainless steel brush, these units are also built for years of maximum performance and reliability.

Features:
  • 18" fixed vacuum shoe for maximum recovery and efficiency
  • Intuitive controls with independent vacuum, brush and pump switches for seamless shifting between functions
  • Large 12" stair-climbing wheels, enabling easy transport


PRICE
$3,099.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width19 in
Height36 in
Weight100 lbs
Water Lift120 in
Cord Length50
Cleaning Width18 in

Product Details

Assembly RequiredNo
TypeSelf Contained Extractor
CFM90 CFM
Pressure Power100
Stages3 Stage Vac Motor
Solution Tank Capacity9 gal
Vacuum Motor3 Stage
ColorBlack
Amperage15 A
Wattage1800 W
Voltage120 V
IncludesCarpet Extractor, Revolving Brush
MaterialRoto-Molded Polyethylene
Manufacturers Part Number98170
Recovery Tank Capacity6 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr