Control Key for Zephyr 5500 Club Series Mechanical Locks
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Lock Type | Built-In Combination Lock |
| Type | Control Key |
| Finish | Chrome |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 5554/5570 Control Key |
| Door Hinge | Left & Right Hinged |
| Brand | Zephyr Secure |
Related Products
The Zephyr 5200 Club Series electronic RFID locks series are designed to complement a wide range of locker applications and engineered to meet customer demands. Technology and aesthetics come together to create a high-quality, versatile, secure lock with multi-layer RFID encryption and a 10-digit key pad for a wide variety of combinations to achieve the highest level of security. Features: Flexible programming allowing for use on both shared and permanent placements Supervisory access and override with control and management cards and codes Simple mounting into standard 3-hole ...
*For key match select existing and input key number. The Vertical Dead Bolt series is a classic combination lock that is durable, secure, and easy to use. The automatic locking system makes it easy for end users to simply shut their locker and protect their items. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. The patent pending button guard still allows the locker to function even when overstuffed. Ergonomic dial with grip ring and non-slip coating. The 1930 locks are available in both right or left-hinged options, ...
*For key match select existing and input key number. Zephyr Lock's Spring Latch series offers automatic locking for a convenient yet secure way to lock up belongings. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. With seven pre-set combinations, the Spring Latch series has a longer lifetime than your average combination lock. The spring latch locks are available with a brass escutcheon plate to add a sleek, upscale look to any locker door, and come in both right or left-hinged options, as well as ADA compliant ...
Our Spring Latch Key Locks are individually keyed for single key access on a single lock; also available as keyed alike (Model 1754KA). With a 5-pin tumbler lock cylinder, our engineers have created this lock to be even more secure while still remaining easy to use. Additionally, the rear mounted steel casing offers further protection against vandalism and other unpredictable events that could threaten contents inside the locker. Features: Rear mounted steel casing deters vandalism Fully retracting automatic spring latchfor convenience Key retaining, key out in locked position only Locks ...
Zephyr Lock's Spring Latch series offers automatic locking for a convenient yet secure way to lock up belongings. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. With seven pre-set combinations, the Spring Latch series has a longer lifetime than your average combination lock. The spring latch locks are available with a brass escutcheon plate to add a sleek, upscale look to any locker door, and come in both right or left-hinged options, as well as ADA compliant models. Features: Includes 2 Paddle User Keys Ergonomic ...