- Secure and lockout pneumatic equipment to prevent it from being connected to an air source.
- There are seven openings ranging from 9/32" - 1/2" diameter to accommodate most male and female pneumatic ends
- Constructed of two polycarbonate halves connected with a steel hinge pin for rugged strength and durability
- Secure with a padlock (sold separately) and designed to prevent tampering
- Overall dimensions are 3.75" x 3.25" x 1.79"
- Clear top allows user to see what is lockout
- Made out of polycarbonate for tamper resistant and durability
- Can hold several devices at the same time
- Red octagon shape reinforces lockout STOP status
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD480 Stopout® Versatile Pneumatic Lockout, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 1-13/16 in |
| Height | 3-3/4 in |
| Accepts Shackle Diameter | 9/32" |
Product Details
| Type | Lockout Device |
| Color | Red |
| Number of Locking Points | 1 |
| For Use With | Pneumatic Devices |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Versatile Pneumatic Lockout |
| Manufacturers Part Number | KDD480 |
| Brand | Accuform |