- Deter unauthorized drive-off of trailers by blocking access to the emergency brake airline.
- Attach to the trailer's (red) line connection, and secure with your choice of padlock (sold separately) to control access
- Visible red, octagon-shape device is made of durable plastic with a zinc-coated steel pin for the hinge
- Measures 4"L x 3"W x 2"H
- Designed to prevent slipping or loosening from tamper attempts
- Easy-to-use, clam-style device fits only one way
- Hinges to completely cover the glad hand coupling point valve – fits standard valve
- Tag the device with a padlock to prevent removal
- Red, octagon shape over the airline connection sends the visual message not to hook up
- an meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDD477 Stopout® Trailer-Lock Glad Hand Lockout, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3 in |
| Height | 2 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Trailer-Lock Glad Hand Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Stopout® Trailer-Lock Glad Hand Lockout |
| Color | Red |
| Manufacturers Part Number | KDD477 |
| For Use With | Trailer-Lock |
| Brand | Accuform |