- Prevent gate valve handle from being turned without authority. The lockout's hinged clamshell housing fully encloses the valve handle and prevents unauthorized access.
- Tough plastic is a bright hazard red color and features shackle hole for securing with padlock (sold separately)
- Unique pry guard, prevents the ability to insert a screwdriver in between the halves to pry them apart
- Center thinner area allows for easy drill through and attachment on rising stem gate valves
- Includes safety label with red diagonal hazard stripes and space to write in pertinent lockout information
- Red octagon shape reinforces the lockout status and conveys STOP
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
- 5" - 6 1/2"
Accuform KDD472 Lockout, Stopout® Gate Valve Lockout, Fits 5" - 6-1/2", Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 2 in |
| Height | 7 in |
| Accepts Shackle Up To | 9/32" |
Product Details
| Type | Gate Valve Lockout |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Gate Valve Lockout |
| Color | Red |
| Manufacturers Part Number | KDD472 |
| For Use With | Gate Valve |
| Brand | Accuform |