Features:
- Soft and cushioning polyurethane foam is very lightweight
- Egg crate foam provides professional looking cushioning that is great for padding shipments
- Total set is 2" and base is 3/4"
- Two sheets per set
Model # :WBB3177851
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 2 in |
Product Details
| Type | Convoluted Foam Sets |
| Material | Polyurethane Foam |
| Package Quantity | 6 |
| Description | Convoluted Foam Sets |
| Color | Black |
| Manufacturers Part Number | B3177851 |
| Brand | Global Industrial |