Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122675

MPN #: 4347

Dynarex Cool Mesh Arm Sling, Small, Pack of 10

Product Description
The Dynarex Arm Slings are durable yet comfortable and can be used to assist healing various arm, wrist or hand injuries. The arm slings include an adjustable sizing strap as well as a thumb loop to ensure the hand remains properly positioned.

Features:
  • Used for cast support, injuries to the arm, wrist, or hand
  • Ideally sized to fit either arm; for both adults and youths
  • Includes an easy-to-use, adjustable sizing strap
  • Thumb loop helps keep hand correctly positioned
  • Cool Mesh Arm Slings made of cool polyester mesh increasing ventilation for patient comfort


PRICE
$61.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-13/16 in
Depth6-1/2
SizeSmall

Product Details

Closure TypeSlide Buckle
Storage Temperature Range59F - 86F
MaterialPolyester
SterileNo
Package Quantity10
ColorWhite
BrandDynarex