Features:
- Made from compostable, biodegradable starch-based foam
- Can be easily recycled through curbside programs
- Meets ASTM D6400 compostability standards
Model # :WBB3203616
MPN #: BDFC1605
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Height | 4 in |
Product Details
| Type | Insulated Box Liners |
| Material | Foam |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | BDFC1605 |
| Recyclable | Yes |