Jet JT9-660126 External Coolant System For JTM-1254 Mills
Write a Review
Questions & Answers (0)
Jet JT9-660126 External Coolant System For JTM-1254 Mills
Specifications
Product Details
| Manufacturers Part Number | JT9-660126 |
| Description | Coolant System |
| Brand | JET |
Related Products
JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty. Features: Durability Certified Meehanite® catings Class 7 bearings support the spindle for maximum ridgity in heavy cutting applications Precision bored and ...
The JET Dual-Mitering band saw offers versatility and ease. The unique head design miters both left and right, allowing for quick angle cuts. Add to the convenience with easy conversion from a horizontal to vertical position, and wheels for moving around the shop floor. Features: Built in, self propelled blade brush prevents chip build up in blade guides Head pressure controlled by a hydraulic cylinder Power switch with safety key prevents accidental start up CSA/CUS: Following strict guidelines and electrical requirements, this JET saw is CSA/CUS certifield Blade is fully guarded for ...
Jet® Milling Machines, JTM-4VS Mill With 200S, DRO, 3-AXIS Q & X-TPFA Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Motor is 2 HP, 3 HP, 230/460V, 3 Ph, Prewired 230V. Machines feature meehanite casting and satin chrome-finished dials. Chrome-plated motor shaft with lower bearing support. Large-diameter quill is chromed. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable ...
The JET JTM-1050 features Meehanite® castings, a heavy-duty hardened and ground 10" x 50" table, and high precision class 7 precision bearings support the spindle. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty Meehanite casting Hardened and ground table Chrome lead screws on X and Y axis Turcite B on X and Y ...
A powerful two speed mag drill with great power to weight ratio. Metal fabrication drill. Drilling holes in steel Features: Large 2" x 2" capacity Powerful high torque Hougen® motor and gears Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Positive slug ejection Integrated coolant bottle Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Carrying case included Two ...