Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2321835

MPN #: JT9-690575

Jet JTM-949EVS/230 Mill with 2-Axis ACU-RITE G-2 MILLPWR CNC

Product Description

JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty.

Features:
  • Durability
  • Certified Meehanite® catings
  • Class 7 bearings support the spindle for maximum ridgity in heavy cutting applications
  • Precision bored and honed milling head
  • Spindle head is internally cooled extending bearing, belt and motor life
  • Quick spindle feed nut easily adjusts to different depths
  • One-piece quill pinion and shaft
  • Three-stage power downfeed with automatic stop
  • Heavy-duty spindle brake
  • Precision hardened and ground ways and table
  • Turcite-B on X and Y-Axis
  • Adjustable gibs throughout
  • Safety
  • For added safety, the JTM-949EVS follows strict guidelines and electrical requirements to be certified by CSA Group
  • Swing away spindle guard
  • L.E.D. work lamp
  • Internal coolant tank built into casting base
  • Ease of Use
  • Automatic Lubrication every 30 minutes with a flow of 3-6cc reduces maintenance
  • Inverter Drive System and emergency stop located on a swing away control arm moves all major functions within the operators reach
  • JET exclusive new casting provides an easier solution to leveling the machine without raising it off the floor
  • Two 115V outlets on electrical box for DRO or Powerfeeds
  • Dual locks on all moveable surfaces
  • Chip pan
  • Way covers
  • Draw bar
  • Tool box with tools


PRICE
$49,429.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length67 in
Width64 in
Height86 in
Weight2,420 lbs
T-Slots Centers2-1/2 in
Max Distance Spindle to Table20-3/4 in
Travel Of Ram15-1/4 in
Spindle Travel5 in
Quill Diameter3-3/8 in
Travel Of Knee15-3/4 in
Table Size (L x W)9 x 49 in
Collet Capacity1/8 - 7/8 in
T-Slots Number And Size3 and 5/8 in
Column Width18 in
Saddle Width11-1/2 in
Min Distance Spindle to Column4-3/4 in
Table Longitudinal Travel36 in
Max Distance Spindle to Column18-1/8 in
Table Cross Travel12-5/8 in

Product Details

PowerfeedX & Y-Axis
Motor Voltage230 V
DRO2-AXIS ACU-RITE MILLPWR® G2
Phase3
Head Movement (Degrees)90° R & L, 45° F & B °
Manufacturers Part NumberJT9-690575
Motor Horsepower3 HP
Spindle TaperR-8
Quill Down Feed Rates (IPR).0015 - .003 - .006
BrandJET
Cnc PackageACU-RITE MILLPWR® G2
Number of Spindle SpeedsVariable
Work Table Weight Capacity720 lbs
StyleCNC
Number of Axis2
Range of Spindle Speeds60 - 4,500 rpm
DescriptionJTM-949EVS/230 Mill With 2-Axis ACU-RITE G-2 MILLPWR CNC

Warranty

Warranty2 yr