Alera® Cooling Gel Memory Foam Backrest - 14-1/8" x 14-1/8" x 2-3/4" - Black
Write a Review
|
Questions & Answers (0)
Product Description
Soft, resilient memory foam cushion is pressure sensitive to help relieve stress points. Smart gel-cooling layer helps provides longer lasting cooling by dissipating heat. Long-lasting, fade-resistant fabric cover. Washable.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 14-1/8 in |
| Height | 2-3/4 in |
Product Details
| Style | Chair Accessory |
| Material | Cooling Gel/Memory Foam |
| Seat Color Family | Black |
| Description | Memory Foam Backrest |
| Color | Black |
| Manufacturers Part Number | CGC411 |
| Brand | Alera |
Warranty
| Warranty | 5 yr |