Edwards® Coper Notcher For 25T Ironworker & Newer
Write a Review
|
Questions & Answers (0)
Product Description
The Coper Notcher, an extremely versatile Attachment, that removes anything from a small nibble to a large notch out of Flat Bar or Angle Iron. Integrated alignment slots on the safety guarding easily allow for 45° shearing on Angle Iron to speed up your fabrication process.
PRICE
$2,209.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 12 in |
| Height | 12 in |
| Weight | 54 lbs |
Product Details
| Type | Coper Notcher |
| Country of Origin | Made in USA |
| Description | Coper Notcher For 25T Ironworker & Newer |
| Series | AC |
| Manufacturers Part Number | ED9-AC1012 |
| Brand | Edwards |
| Style Type | Ironworker |