Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Copper Wire Stripper CWS-1, 1 Horsepower

Copper Wire Stripper CWS-1, 1 Horsepower

Item #: WBB2153073

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,200.00 up to 17% OFF

Price: $1,836.00

$306.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Copper Wire Stripper CWS-3

Copper Wire Stripper CWS-3

Copper Wire Stripper CWS-2,  1/2 Horsepower

Copper Wire Stripper CWS-2, 1/2 Horsepower

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Copper Wire Stripper CWS-1, 1 Horsepower

CWS-1 Copper Wire Stripper has a heavy duty 1 Horsepower motor making it the most capable for the most demanding of recycling jobs. Built sturdy and tough its solid aluminum frame, heavy duty blade and feed wheels allow insulation removal at up to 110 feet per minute. Strip wire from 14AWG to 3 Inch in Diameter.

Features:
  • Strips 120 feet per minute
  • 110 Volts
  • Hardened one piece blade
  • Blade made from tool steel
  • 1 HP motor
  • Strip Romex Cable 10 to 14AWG
  • Made with Aircraft Aluminum
  • Self feeding
  • fully adjustable wire guide
  • 1 year manufacturers warranty
  • Weighs 90 LBS

Product Details

  • Voltage 115 V
  • Description Copper Wire Stripper CWS-1, 1 Horsepower
  • Horsepower 1HP HP
  • Amperage 10 A
  • RPM 165 rpm
  • Phase 1
  • Wire Type Solid/Stranded
  • Stripping Capacity 14 Awg To 3"
  • Brand Copper Wire
  • Number of Conductors 2
  • Warranty 1 yr
  • Material Aluminum/Tool Steel
  • Manufacturers Part Number CWS-1

Weights & Dimensions

  • Width 12 in
  • Length 13.5 in
  • Height 15 in
  • Gauge 14 ga
  • Weight 98 lbs

Compliance & Certifications

  • UL Rating Temperature 105C °C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copper Wire Stripper CWS-1, 1 Horsepower

Copper Wire Stripper CWS-1, 1 Horsepower

Item #: WBB2153073

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant