Universal® Copy Paper, 92 Brightness, 20lb, 8-1/2 x 11, 3-Hole Punch, White, 5000 Shts/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
For copiers. Great for everyday use. Acid-free for archival quality. This product was made from wood that came from a certified managed forest. Size: 8 1/2 x 11; Paper Color(s): White; Paper Weight: 20 lb; Sheets Per Unit: 5,000.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Weight | 52 lbs |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 5,000 Sheets/Carton |
| Supply Type | Paper |
| Type | Hole Punched |
| Number of Holes Punched | 3-Hole |
| Color | White |
| Package Unit | Carton |
| Paper Type | Copy & Printer Paper |
| Description | 3 Hole Punched Copier Paper |
| Package Quantity | 500 Sheets/Pack, 10 Packs/Carton |
| Manufacturers Part Number | UNV28230 |
| Brightness | 92 |
| Brand | Universal |