Colored Paper - Neenah Paper Exact Brights Paper, Red, 8-1/2" x 11", 20 lb., 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Get the benefit of color without the expense of color printing. Bright colored paper for everyday use. Great for flyers, memos, newsletters, and more. Inkjet, laser and copier guaranteed. Consistent color from side to side, and run to run. Acid-free and lignin-free for long-lasting documents.
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Colored Paper |
| Color | Red |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers |
| Paper Color Family | Bright Red |
| Paper Type | Copy & Printer Paper |
| Description | Exact Brights Paper |
| Package Quantity | 500 Sheets/Ream |
| Manufacturers Part Number | 26751 |
| Brand | Neenah Paper |