Accentra 2-Hole Punch 9/32" Punch Size with 40 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Two-hole punch cleanly and easily drills holes through up to 40 sheets of paper at a time with absolutely jam-free operation. Advanced dies make punching 50 percent easier than standard hole-punches. Handle locks down in place for efficient, space-saving storage. Internal waste chamber offers an easy-access rear door. Design also includes a jam-free mechanism, convenient paper guide and nonslip rubberized base.
PRICE
$54.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 6-1/2 in |
| Height | 2-13/16 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 2 |
| Package Quantity | 1 |
| Description | 2-Hole Punch |
| Color | Black |
| Manufacturers Part Number | 2340 |
| Sheet Capacity | 40 |
| Brand | Accentra |